Stainless Steel Cabinet With Stud Feet - Cleaning Agent Cupboard With 4 Shelves + 2 Hooks

Order Code: ZT2692763S

£1,899.99 Inc VAT (20%)


Description

Stainless steel cabinet with stud feet, cleaning agent cupboard with 4 shelves + 2 hooks, height x width x depth 1800 x 600 x 500 mm. Supplied = assembled. Height = 1800 mm. Width = 600 mm. Depth = 500 mm. Internal fittings = 4 shelves on the left, 5 tool hooks on the right. Housing material = 1.4301 stainless steel. Door material = 1.4301 stainless steel. Shelf material = 1.4301 stainless steel. Door colour = stainless steel. Max. shelf load = 45 kg. Shelf colour = stainless steel. Number of shelves = 4 pcs. Shelf height adjustment increments = 13 mm. Door type = 2 hinged doors. Door version = 2 doors. Lock type = cylinder lock. Number of compartments = 4 pcs. With stud feet - makes it easy to clean under the cupboard. Hygienic and corrosion free. Ideal for hygienically sensitive areas, wet rooms, cold storage rooms, etc. Sturdy construction made of stainless steel 1.4301 (V2A) Feet approx. 100 mm high. Lockable with a cylinder lock, 2 keys incl. Ideal in food processing and pharmaceutical industries, or all other hygienically sensitive areas.

See full description
Specifications for Stainless Steel Cabinet With Stud Feet - Cleaning Agent Cupboard With 4 Shelves + 2 Hooks
  • Door Colour
    Stainless Steel
  • Door Type
    2 Hinged Doors
  • Number of Shelves
    4
  • Supplied
    Assembled
  • Shelf Material
    1.4301 Stainless Steel
  • Width
    600mm
  • Number of Compartments
    4
  • Shelf Capacity
    45kg
  • Shelf Colour
    Stainless Steel
  • Depth
    500mm
  • Height
    1800mm
  • Housing Material
    1.4301 Stainless Steel
  • Lock Type
    Cylinder Lock
  • Door Material
    1.4301 Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome