Stainless Steel Cabinet With Stud Feet - Wardrobe/Laundry Cupboard

Order Code: ZT2692777S

£1,999.99 Inc VAT (20%)


Description

Stainless steel cabinet with stud feet, wardrobe/laundry cupboard, 4 shelves on the left, 3 hooks on the right. Supplied = assembled. Height = 1800 mm. Width = 600 mm. Depth = 500 mm. Internal fittings = 4 compartments, 3 hooks. Housing material = 1.4301 stainless steel. Door material = 1.4301 stainless steel. Shelf material = 1.4301 stainless steel. Door colour = stainless steel. Max. shelf load = 45 kg. Shelf colour = stainless steel. Number of shelves = 4 pcs. Shelf height adjustment increments = 13 mm. Door type = 2 hinged doors. Door version = 2 doors. Lock type = cylinder lock. Number of compartments = 4 pcs. With stud feet - makes it easy to clean under the cupboard. Hygienic and corrosion free. Ideal for hygienically sensitive areas, wet rooms, cold storage rooms, etc. Sturdy construction made of stainless steel 1.4301 (V2A) Feet approx. 100 mm high. Lockable with a cylinder lock, 2 keys incl. Ideal in food processing and pharmaceutical industries, or all other hygienically sensitive areas. Left: 4 height adjustable shelves. Right: 1 hat shelf, 1 clothes rail with 3 hooks. Height x width x depth 1800 x 600 x 500 mm.

See full description
Specifications for Stainless Steel Cabinet With Stud Feet - Wardrobe/Laundry Cupboard
  • Door Colour
    Stainless Steel
  • Door Type
    2 Hinged Doors
  • Supplied
    Assembled
  • Number of Shelves
    4
  • Door Material
    1.4301 Stainless Steel
  • Internal Fittings
    4 Compartments, 3 Hooks
  • Shelf Capacity
    45kg
  • Depth
    500mm
  • Housing Material
    1.4301 Stainless Steel
  • Shelf Material
    1.4301 Stainless Steel
  • Shelf Colour
    Stainless Steel
  • Lock Type
    Cylinder Lock
  • Width
    600mm
  • Height
    1800mm
  • Number of Compartments
    4