Stainless Steel Cabinet With Stud Feet - Wardrobe With 2 Wardrobe Compartments

Order Code: ZT2692657S

£1,899.99 Inc VAT (20%)


Description

Stainless steel cabinet with stud feet, wardrobe with 2 wardrobe compartments, height x width x depth 1800 x 600 x 500 mm. Supplied = assembled. Height = 1800 mm. Width = 600 mm. Depth = 500 mm. Housing material = 1.4301 stainless steel. Door material = 1.4301 stainless steel. Door colour = stainless steel. Door type = 2 hinged doors. Door version = 2 doors. Lock type = cylinder lock. Number of compartments wide = 2 pcs. Number of compartments = 2 pcs. With stud feet - makes it easy to clean under the cupboard. Hygienic and corrosion free. Ideal for hygienically sensitive areas, wet rooms, cold storage rooms, etc. Sturdy construction made of stainless steel 1.4301 (V2A) Feet approx. 100 mm high. Lockable with a cylinder lock, 2 keys incl. Ideal in food processing and pharmaceutical industries, or all other hygienically sensitive areas. 1 hat shelf and 1 clothes rail incl. 3 hooks each on left and right.

See full description
Specifications for Stainless Steel Cabinet With Stud Feet - Wardrobe With 2 Wardrobe Compartments
  • Door Colour
    Stainless Steel
  • Door Type
    2 Hinged Doors
  • Supplied
    Assembled
  • Housing Material
    1.4301 Stainless Steel
  • Depth
    500mm
  • Number of Compartments
    2
  • Width
    600mm
  • Lock Type
    Cylinder Lock
  • Height
    1800mm
  • Door Material
    1.4301 Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome