Stainless Steel Cupboard With Stud Feet, Valuables Locker, 8 Compartments

Order Code: ZT2692861S

£2,599.99 Inc VAT (20%)


Description

Stainless steel cupboard with stud feet, valuables locker, 8 compartments. Supplied = assembled. Height = 1800 mm. Width = 625 mm. Depth = 500 mm. Housing material = 1.4301 stainless steel. Door material = 1.4301 stainless steel. Door colour = stainless steel. Lock type = cylinder lock. Number of compartments = 8 pcs. With stud feet. With stud feet - makes it easy to clean under the cupboard. Hygienic and corrosion free. Ideal for hygienically sensitive areas, wet rooms, cold storage rooms, etc. Sturdy construction made of stainless steel 1.4301 (V2A) Feet approx. 100 mm high. All doors can be locked with a cylinder lock, 2 keys incl. Ideal in food processing and pharmaceutical industries, or all other hygienically sensitive areas.

See full description
Specifications for Stainless Steel Cupboard With Stud Feet, Valuables Locker, 8 Compartments
  • Door Colour
    Stainless Steel
  • Supplied
    Assembled
  • Width
    625mm
  • Height
    1800mm
  • Depth
    500mm
  • Housing Material
    1.4301 Stainless Steel
  • Lock Type
    Cylinder Lock
  • Number of Compartments
    8
  • Door Material
    1.4301 Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome