Stainless Steel Roll Holder, For Stainless Steel Perforated Panel, LxWxH 241 X 165 X 105mm

Order Code: ZT2745760S

£139.99 Inc VAT (20%)


Description

Stainless steel roll holder, for stainless steel perforated panel, LxWxH 241 x 165 x 105 mm. Supplied = assembled. Length = 241 mm. Width = 165 mm. Height = 105 mm. Material = stainless steel. Colour = stainless steel. Product type = workstation systems made of stainless steel. Resistant against moisture, heat, cold and many chemicals. Easy to clean. Made of stainless steel 1.4301. For inserting in the stainless steel perforated panel. Secured with two screws. Suitable for paper rolls 140 mm and width 220 mm. Length x width x height 241 x 165 x 105 mm. Not compatible with the EUROKRAFT perforated panels in our product range

See full description
Specifications for Stainless Steel Roll Holder, For Stainless Steel Perforated Panel, LxWxH 241 X 165 X 105mm
  • Colour
    Silver
  • Material
    Stainless Steel
  • Supplied
    Assembled
  • Width
    165mm
  • Height
    105mm
  • Length
    241mm