Stainless Steel Tool Cupboard With Stud Feet, With 2 Shelves, HxWxD 1000 X 500 X 500mm

Order Code: ZT2692716S

£1,239.99 Inc VAT (20%)


Description

Stainless steel tool cupboard with stud feet, with 2 shelves, HxWxD 1000 x 500 x 500 mm. Supplied = assembled. Height = 1000 mm. Width = 500 mm. Depth = 500 mm. Housing material = 1.4301 stainless steel. Shelf material = 1.4301 stainless steel. Max. shelf load = 45 kg. Number of shelves = 2 pcs. Shelf height adjustment increments = 20 mm. Lock type = cylinder lock. Practical stud feet for easy cleaning under the cupboard as well. Resistant to cold, heat, moisture and many chemicals. Hardwearing and corrosion resistant. Easy to clean and disinfect, e.g. with steam jet cleaners. Durable, retains its value, and robust. All stainless steel cupboard 1.4301 (V2A) Lockable with cylinder lock. Shelves are height adjustable in 20 mm increments. Max. load approx. 45 kg per shelf.

See full description
Specifications for Stainless Steel Tool Cupboard With Stud Feet, With 2 Shelves, HxWxD 1000 X 500 X 500mm
  • Supplied
    Assembled
  • Number of Shelves
    2
  • Shelf Capacity
    45kg
  • Width
    500mm
  • Shelf Material
    1.4301 Stainless Steel
  • Housing Material
    1.4301 Stainless Steel
  • Height
    1000mm
  • Depth
    500mm
  • Lock Type
    Cylinder Lock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome