Stainless Steel Tool Holder Strip, For Stainless Steel Perforated Panel, LxWxH 130 X 75 X 35mm

Order Code: ZT2745750S

£69.99 Inc VAT (20%)


Description

Stainless steel tool holder strip, for stainless steel perforated panel, LxWxH 130 x 75 x 35 mm. Supplied = assembled. Length = 130 mm. Width = 75 mm. Height = 35 mm. Material = stainless steel. Colour = stainless steel. Product type = workstation systems made of stainless steel. Ideal for all areas with stringent hygienic requirements, for damp rooms, outdoor areas, etc. Easy to clean. Resistant to many chemicals. Made of stainless steel 1.4301. For inserting in the stainless steel perforated panel. Secured with two screws. For practical and clear storage of tools, such as pliers. Not compatible with the EUROKRAFT perforated panels in our product range

See full description
Specifications for Stainless Steel Tool Holder Strip, For Stainless Steel Perforated Panel, LxWxH 130 X 75 X 35mm
  • Material
    Stainless Steel
  • Colour
    Silver
  • Supplied
    Assembled
  • Length
    130mm
  • Height
    35mm
  • Width
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome