Stainless Steel Wall Cupboard, HxWxD 600 X 350 X 320mm, 1 Shelf

Order Code: ZT2745798S

£1,099.99 Inc VAT (20%)


Description

Stainless steel wall cupboard, HxWxD 600 x 350 x 320 mm, 1 shelf. Supplied = assembled. Height = 600 mm. Width = 350 mm. Depth = 320 mm. Housing material = stainless steel 1.4301, V2A. Shelf material = stainless steel 1.4301, V2A. Max. shelf load = 45 kg. Number of shelves = 1 pcs. Shelf height adjustment increments = 20 mm. Door type = hinged door. Lock type = cylinder lock. Ideal for wet rooms, cold rooms, laboratories, large kitchens or wherever good hygienic properties are required. Resistant to cold, heat, moisture and many chemicals. Wear and corrosion-resistant. Easy to clean and disinfect, for example with steam jet cleaners. Durable, retains its value and is resistant to mechanical effects. All stainless steel cupboards 1.4301 (V2A) Lockable with cylinder lock. Shelves are height adjustable in 20 mm increments. Max. load approx. 45 kg per shelf.

See full description
Specifications for Stainless Steel Wall Cupboard, HxWxD 600 X 350 X 320mm, 1 Shelf
  • Door Type
    Hinged Door
  • Number of Shelves
    1
  • Supplied
    Assembled
  • Width
    350mm
  • Height
    600mm
  • Shelf Capacity
    45kg
  • Depth
    320mm
  • Housing Material
    Stainless Steel 1.4301, V2A
  • Lock Type
    Cylinder Lock
  • Shelf Material
    Stainless Steel 1.4301, V2A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome