Stair Climber Sack Truck

Order Code: ZT5150836S

£92.99 Inc VAT (20%)


Description

TheFaithfull Stair Climber Sack Truckis equipped with a rotating wheel system to simplify moving loads up and down steps. It's ideal for moving difficult items such as household appliances and stacked heavy cartons.Manufactured from robust steel, the sack truck has a zinc-yellow coating to enhance visibility while working. The truck incorporates a telescopic frame which collapses to save space during transportation, and extends to a maximum height of 1.14m while moving loads.Sturdy and pliable knuckle-guard handles are fitted to withstand drops and bumps and to provide additional protection for your hands.Specifications:Max. Load: 150kg.Dimensions (L x W x H) : 645 x 490 x 1140mm.

See full description
Specifications for Stair Climber Sack Truck
  • Load Capacity
    150kg
  • Truck Type
    Non-Folding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome