Steel Cupboard, Equipment Cabinet With Stud Feet, Light Blue RAL 5012

Order Code: ZT2718813S

£729.99 Inc VAT (20%)


Description

Steel cupboard, equipment cabinet with stud feet, light blue RAL 5012. Supplied = assembled. Height = 1850 mm. Depth = 500 mm. Width = 700 mm. Body colour = light blue RAL 5012. Door colour = light blue RAL 5012. Lock type = security rotary bolt for padlock. Number of compartments wide = 2 pcs. Compartment width = 350 mm. Material = sheet steel. Locker height = 1850 mm. Internal fittings = left: 4 fixed shelves, right: 1 clamp for equipment with handles. Internal width = 2x348 mm. Internal height = 4x307/1670 mm. Internal depth = 475 mm. Door type = hinged door. Number of keys = 2 pcs. Shelf depth = 500 mm. Foot height = 150 mm. Design = welded. Model = ventilation slots, rotary bolt for padlock, stud feet. Finish = stove enamelled. Ventilation through perforations in the rear wall. Welded, stove enamelled sheet steel housing. Ventilation slots, rotary bolt for padlock with 6 mm bar thickness, 150 mm high stud feet. Delivered assembled - ready for immediate use. Zinc plated version for use in damp environments available on request.

See full description
Specifications for Steel Cupboard, Equipment Cabinet With Stud Feet, Light Blue RAL 5012
  • Door Colour
    White Aluminium
  • Design
    Welded
  • Material
    Sheet Steel
  • Door Type
    Hinged Door
  • Body Colour
    Light Blue
  • Supplied
    Assembled
  • Locker Height
    1850mm
  • No. of Keys
    2
  • Shelf Depth
    500mm
  • Depth
    500mm
  • Number of Compartments
    2
  • Compartment Width
    350mm
  • Finish
    Stove Enamelled
  • Width
    700mm
  • Internal Height
    4x307 / 1670mm
  • Internal Width
    2x348mm
  • Foot Height
    150mm
  • Internal Depth
    475mm
  • Height
    1850mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome