Steel Cupboard, Width 600mm, 4 Shelves, 1 Device Compartment, Jet Black Doors

Order Code: ZT2714189S

£699.99 Inc VAT (20%)


Description

Steel cupboard, width 600 mm, 4 shelves, 1 device compartment, jet black doors. Supplied = assembled. Height = 1800 mm. Depth = 500 mm. Width = 600 mm. Body colour = light grey RAL 7035. Door colour = jet black RAL 9005. Lock type = security cylinder lock, individual key. Number of compartments wide = 1 pcs. Number of compartments = 4 pcs. Compartment width = 600 mm. Material = sheet steel. Locker height = 1800 mm. Internal fittings = 4 fixed shelves on the left, 5 tool holders on the right. Internal width = 298/298 mm. Internal height = 4x320 + 1720 mm. Internal depth = 475 mm. Door type = solid panel doors. Number of keys = 2 pcs. Compartment height = 320 mm. Shelf width = 298 mm. Shelf depth = 500 mm. Plinth height = 100 mm. Design = spot welded. Finish = stove enamelled. With 4 fixed shelves on the left, with 5 clamps for tools with handles on the right. Sturdy, durable sheet steel model. Smooth doors that are flush with the housing and with integrated reinforcement, mounted in pivot pins. Security cylinder lock incl. 2 keys. Ventilation through holes in the rear wall. Smooth base for easy cleaning. Sturdy, welded sheet steel construction. High quality stove enamelling. Smooth, single walled doors close flush with the housing. Door closes silently due to rubber buffer. Security cylinder lock with 2 keys (individual key) Delivered assembled - ready for immediate use. On request, the lockers are also available with fittings for padlocks, in additional colours and in an electrolytically zinc plated version for damp environments.

See full description
Specifications for Steel Cupboard, Width 600mm, 4 Shelves, 1 Device Compartment, Jet Black Doors
  • Design
    Spot Welded
  • Material
    Sheet Steel
  • Door Colour
    Oyster White
  • Door Type
    Solid Panel Doors
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Locker Height
    1800mm
  • No. of Keys
    2
  • Compartment Width
    600mm
  • Plinth Height
    100mm
  • Shelf Width
    298mm
  • Shelf Depth
    500mm
  • Finish
    Stove Enamelled
  • Internal Depth
    475mm
  • Internal Height
    4x320 + 1720mm
  • Internal Width
    298 / 298mm
  • Width
    600mm
  • Height
    1800mm
  • Compartment Height
    320mm
  • Depth
    500mm
  • Number of Compartments
    1