Swing Door For Material And Tool Distribution Counter, Sheet Steel, Grey, HxW 960 X 730mm

Order Code: ZT2746283S

£499.99 Inc VAT (20%)


Description

Swing door for material and tool distribution counter, sheet steel, grey, HxW 960 x 730 mm. Supplied = assembled. Height = 960 mm. Width = 730 mm. Material = sheet steel. Colour = light grey RAL 7035. Door type = swing door. Product type = accessories. Ideal for the distribution of tools and materials. Variable, modular system for custom solutions. Height x width 960 x 730 mm.

Specifications for Swing Door For Material And Tool Distribution Counter, Sheet Steel, Grey, HxW 960 X 730mm
  • Material
    Sheet Steel
  • Product Type
    Accessories
  • Colour
    Light Grey
  • Door Type
    Swing Door
  • Supplied
    Assembled
  • Height
    960mm
  • Width
    730mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome