Tool Chest 3 Drawer Portable with Ball Bearing Slides - Red/Grey

Order Code: ZT1224319P

£109.99 Inc VAT (20%)


Description

The storage capacity of a tool chest coupled with the versatility of a carry-type toolbox. Features tough composite top handle, smooth 25mm ball bearing drawer slides and two strong locking hasps which can be locked using a padlock (not included).

Specifications for Tool Chest 3 Drawer Portable with Ball Bearing Slides - Red/Grey
  • MFR Part No.
    AP9243BB
  • Weight
    7.41kg
  • Overall Width
    225mm
  • Product Type
    Tool Chest
  • Number of Drawers
    3
  • Overall Height
    300mm
  • Product Range
    American Pro®
  • Colour
    Red/Black
  • Overall Length
    510mm
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome