Tool Cupboard, Width 600mm, Height 1000mm, Drawers - 2 X 100mm, Door 1 X 700mm

Order Code: ZT2721593S

£629.99 Inc VAT (20%)


Description

Tool cupboard, width 600 mm, height 1000 mm, drawers: 2 x 100 mm, door 1 x 700 mm. Supplied = assembled. Height = 1000 mm. Width = 600 mm. Depth = 600 mm. Max. drawer load = 35 kg. Number of drawers = 2 pcs. Drawer height = 2x100 mm. Drawer extension = 100%. Body colour = light grey RAL 7035. Front colour = gentian blue RAL 5010. Material = steel, powder coated. Drawer guide = with drawers on ball bearing telescopic runners. Lock type = central locking with cylinder lock. Feature = can be labelled. Number of doors = 1 pcs. Door height = 700 mm. Number of shelves = 2 pcs. Excellent price/performance ratio. Drawers on smooth running ball bearing mounted telescopic guides (100% extension) Aluminium grip rails for labelling. Cylinder lock with central locking. Sturdy, powder coated steel construction. Body in light grey RAL 7035. Fronts in gentian blue RAL 5010. Drawers on smooth running telescopic guides, 100% extension, for optimum access - even to the parts at the back. Aluminium grip rails, suitable for labelling. Central locking with cylinder lock. Depth 600 mm. Please include accessory in your order. Your advantage Inexpensive storage cupboards for small parts, tools and much more.

See full description
Specifications for Tool Cupboard, Width 600mm, Height 1000mm, Drawers - 2 X 100mm, Door 1 X 700mm
  • Number of Drawers
    2
  • Material
    Steel, Powder Coated
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Number of Shelves
    2
  • Depth
    600mm
  • Drawer Load Capacity
    35kg
  • Height
    1000mm
  • Width
    600mm
  • Front Colour
    Gentian Blue
  • Additional Features
    Can Be Labelled
  • Drawer Extension
    1
  • Number of Doors
    1
  • Drawer Height
    2x100mm
  • Door Height
    700mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome