Tool Cupboard, With Centre Partition, 2 Drawers, 4 Shelves, Gentian Blue RAL 5010

Order Code: ZT2708019S

£819.99 Inc VAT (20%)


Description

Tool cupboard, with centre partition, 2 drawers, 4 shelves, gentian blue RAL 5010. Supplied = assembled. Height = 1000 mm. Width = 1000 mm. Depth = 500 mm. Housing material = sheet steel. Finish = powder coated. Shelf material = zinc plated. Body colour = gentian blue RAL 5010. Door colour = gentian blue RAL 5010. Max. shelf load = 35 kg. Number of shelves = 4 pcs. Shelf height adjustment increments = 30 mm. Inexpensive side cupboards for the workshop, warehouse and production. Welded steel construction - ready for immediate use. Available in many different models. Powder coated sheet steel construction. Drawers painted in cupboard colour, 2/3 extension. Zinc plated shelves, max. load approx. 35 kg per shelf. With centre partition, 2 drawers and 4 shelves, 2/3 extension, height adjustable in 30 mm increments.

See full description
Specifications for Tool Cupboard, With Centre Partition, 2 Drawers, 4 Shelves, Gentian Blue RAL 5010
  • Door Colour
    Gentian Blue
  • Body Colour
    Gentian Blue
  • Number of Shelves
    4
  • Supplied
    Assembled
  • Shelf Material
    Zinc Plated
  • Width
    1000mm
  • Depth
    500mm
  • Housing Material
    Sheet Steel
  • Finish
    Powder-coated
  • Shelf Capacity
    35kg
  • Height
    1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome