Tool Cupboard With Feet - HxWxD 1000 X 1000 X 500mm - Brilliant Blue RAL 5007

Order Code: ZT2713456S

£699.99 Inc VAT (20%)


Description

Tool cupboard with feet, HxWxD 1000 x 1000 x 500 mm, partition, 1 drawer and 2 shelves on each side, brilliant blue RAL 5007. Supplied = assembled. Height = 1000 mm. Width = 1000 mm. Depth = 500 mm. Internal fittings = partition, with 1 drawer and 2 shelves on each side. Housing material = sheet steel. Finish = stove enamelled. Body colour = brilliant blue RAL 5007. Door colour = brilliant blue RAL 5007. Number of shelves = 4 pcs. The cupboard feet make it easy to clean under the cupboard. Sturdy, welded steel construction. Sturdy sheet steel construction with high quality stove enamelling in three colours. With raised edge on three sides at the top. Security cylinder lock. Charcoal coloured drawers mounted on guide rails, 2/3 extension.

See full description
Specifications for Tool Cupboard With Feet - HxWxD 1000 X 1000 X 500mm - Brilliant Blue RAL 5007
  • Door Colour
    Light Grey
  • Body Colour
    Brilliant Blue
  • Number of Shelves
    4
  • Supplied
    Assembled
  • Housing Material
    Sheet Steel
  • Width
    1000mm
  • Height
    1000mm
  • Depth
    500mm
  • Finish
    Stove Enamelled