Tool Trolley Incl. 137 Tools, with 5 Ball Bearing Mounted Drawers, Height X Width X Depth 890 X 688 X 458 mm

Order Code: ZT3149599S

£799.99 Inc VAT (20%)


Description

Tool trolley incl. 137 tools, with 5 ball bearing mounted drawers, height x width x depth 890 x 688 x 458 mm. Supplied = assembled. Overall width = 688 mm. Overall height = 890 mm. Overall depth = 458 mm. Number of drawers = 5 pcs. Drawer height = 4x100, 1x200 mm. Body colour = gentian blue RAL 5010. Drawer colour = black. Drawer extension = 100% extendable. Overall max. load = 300 kg. Max. drawer load = 25 kg. Drawer guide = with drawers on ball bearing telescopic runners. Feature = lockable. Wheel fittings = 2 fixed castors, 2 swivel castors with stops. Fixed castor diameter = 125 mm. Swivel castor diameter = 125 mm. Frame material = sheet steel, powder coated. Lock type = cylinder lock. Design of drawer = fully extensible. Individual space for every part. Missing parts are noticed immediately. Outstanding price/performance ratio. Including 137 tools in practical foam inserts. Each part has a space of its own - missing parts are visible immediately. 2 swivel castors with wheel stops and 2 fixed castors. Sturdy, powder coated sheet steel structure with 5 ball bearing mounted drawers (4 x 100 mm, 1 x 200 mm) , 100% extendable on telescopic guides. Max. load 25 kg each. Internal drawer dimensions 589 x 410 mm. 4 drawers including tools in soft foam inserts. Individual space for each part - missing parts are noticed immediately. 2 swivel castors with wheel stops and 2 fixed castors, Ø 125 mm. Overall height x width x depth 890 x 688 x 458 mm. Included in delivery: 1 x 1/4'', 3/8'', 1/2'' reversible ratchet Box spanners: 1/4'': 4 - 4.5 - 5 - 5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 mm 3/8'': 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 20 - 21 - 22 mm 1/2'': 8 - 9 - 10 - 11 - 12 - 13 - 15 - 16 - 17 - 19 - 20 - 21 - 22 - 24 - 27 - 30 - 32 mm 3/8'' hexalobular socket range E10, E11, E12, E14, E16, E18, E20 2 extensions 1/2'', 2 extensions 3/8'', 2 extensions 1/4'' Screwdriver range: 14 standard screwdrivers, 7 precision mechanics' screwdrivers 17 combination spanners, 8 open-ended spanners Universal tool set: Tape measure 5 m, cutting knife, 17-part thickness gauges, stainless steel calliper 300 mm, fitter's hammer 300 g, claw hammer, 3-part file set, 3-part chisel set

See full description
Specifications for Tool Trolley Incl. 137 Tools, with 5 Ball Bearing Mounted Drawers, Height X Width X Depth 890 X 688 X 458 mm
  • Body Colour
    Gentian Blue
  • Drawer Colour
    Black
  • Lock Type
    Cylinder Lock
  • Depth
    458mm
  • Height
    890mm
  • Drawer Extension
    100%
  • Width
    688mm
  • Fixed Castor Diameter
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome