Tool Trolley With 3 Tool Inserts, Includes 145 Pieces, With 6 Drawers

Order Code: ZT2688802S

£1,039.99 Inc VAT (20%)


Description

Tool trolley with 3 tool inserts, includes 145 pieces, with 6 drawers. Supplied = assembled. Overall width = 708 mm. Overall height = 977 mm. Overall depth = 459 mm. Number of drawers = 6 pcs. Drawer height = 4x75, 1x146, 1x225 mm. Body colour = blue. Drawer colour = black. Drawer extension = 100%. Overall max. load = 250 kg. Max. drawer load = 30 kg. Drawer guide = telescopic guide. Wheel fittings = 2 swivel castors with wheel stop, 2 fixed castors. Lock type = central locking. Worktop material = polypropylene. Including 145 tools in hard foam inserts. Excellent price/performance ratio. Organisation and overview without long searches. Missing parts are noticed immediately. Tool trolley in a sturdy, powder coated steel construction. 6 drawers on telescopic guides, 100% extension. Drawer heights 4 x 75, 1 x 146, 1 x 225 mm. Internal drawer width x depth 527 x 395 mm. Central locking. Overall height x width x depth 977 x 708 x 459 mm. 2 fixed castors, 2 swivel castors with wheel stops. Includes 145 part tool kit in practical, two-colour hard foam inserts: Insert 1: 1 measuring tape 5 m 1 cutter knife 1 hacksaw 1 stainless steel calliper 1 hammer with a hickory handle 300 g 1 roofing hammer 1 flat wood file 1 half round wood file 1 round wood file Insert 2: 15 combination spanners: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20 mm 1 long nose pliers 1 combination pliers 1 side cutter 1 water pump pliers 1 adjustable spanner Insert 3: 8 screwdriver sockets: SL: 3*75, 5*75, 5*100, 6*100 - PH:0*75, 1*75, 1*100, 2*100 1 ratchet 1/4'' 9 hex socket ball head: 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm 9 Torx hexagonal key: T10, T15, T20, T25, T27, T30, T40, T45, T50 9 sockets 1/2'': 5, 6, 7, 8, 9, 10, 11, 12, 13 mm 13 sockets 1/4'': 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm 7 Torx bits 3/8'': E10, E11, E12, E14, E16, E18, E20 mm 5 Torx bit socket 1/4'': E4, E5, E6, E7, E8 mm 1 universal joint 1/4'' 3 extensions 1/4'' 1 driver 1/4'' 22 bit socket 1/4'' PH: 1, 4.5, 7 mm - PZ: 1, 2, 3 mm - PH: 1, 2, 3 mm - H: 4, 5, 6, 7, 8 mm - PZ: 1, 10, 15, 20, 25, 27, 30, 40 mm 3 Torx bit socket 1/2'': T55 (100 mm) , T60 (75 mm) , T70 (55 mm) 2 bit adapter: 1/4''*1/4, 3/8''*3/8 7 bit socket 1/4'': T8, T10, T15, T20, T25, T27, T30 15 Torx bits 3/8'': 30 mm: T10, T15, T20, T25, T30, T40, T45, T50, T55 - 75 mm: T25, T30, T40, T45, T50, T60 1 sliding handle 1/4''

See full description
Specifications for Tool Trolley With 3 Tool Inserts, Includes 145 Pieces, With 6 Drawers
  • Overall Width
    708mm
  • Number of Drawers
    6
  • Overall Height
    977mm
  • Overall Depth
    459mm
  • Body Colour
    Blue
  • Supplied
    Assembled
  • Drawer Colour
    Black
  • Drawer Height
    4x75, 1x146, 1x225mm
  • Worktop Material
    Polypropylene
  • Drawer Load Capacity
    30kg
  • Lock Type
    Central Locking
  • Drawer Guide
    Telescopic Guide
  • Load Capacity
    250kg
  • Drawer Extension
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome