Tool Trolley, With 4 Drawers And Double Doors, HxWxD 975 X 765 X 465mm

Order Code: ZT2738231S

£799.99 Inc VAT (20%)


Description

Tool trolley, with 4 drawers and double doors, HxWxD 975 x 765 x 465 mm. Supplied = assembled. Overall width = 765 mm. Overall height = 975 mm. Overall depth = 465 mm. Number of drawers = 4 pcs. Drawer height = 4x75 mm. Body colour = gentian blue RAL 5010. Drawer colour = black. Drawer extension = 100%. Overall max. load = 270 kg. Max. drawer load = 30 kg. Drawer width = 536 mm. Drawer depth = 410 mm. Drawer guide = with drawers on ball bearing telescopic runners. Feature = lockable. Wheel fittings = 2 swivel castors, 2 fixed castors. Fixed castor diameter = 125 mm. Swivel castor diameter = 125 mm. Frame material = sheet steel. Lock type = central locking. Number of doors = 2 pcs. Door height = 360 mm. High quality professional trolleys at a great price. Smooth running, drawers with 100% extension and labelling strip. Bumper strips on all four corners for protection from vehicles, etc. Drawers with individual pull-out stops for protection from unintentional opening. Robust powder coated steel construction with four crash protection strips. Body in gentian blue RAL 5010. Drawers in charcoal. Plastic cover with space for cans, tools, small parts. Ergonomic, rubber lined push handles. Drawers 100% extendable on telescopic rails. Individual pull-out stops as protection from unintentional opening. Internal drawer width x depth 536 x 410 mm. Central locking. 2 swivel castors with wheel stops, 2 fixed castors 125 mm.

See full description
Specifications for Tool Trolley, With 4 Drawers And Double Doors, HxWxD 975 X 765 X 465mm
  • Overall Width
    765mm
  • Number of Drawers
    4
  • Overall Height
    975mm
  • Overall Depth
    465mm
  • Body Colour
    Gentian Blue
  • Supplied
    Assembled
  • Swivel Castor Diameter
    125mm
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Drawer Colour
    Black
  • Drawer Extension
    1
  • Drawer Width
    536mm
  • Drawer Depth
    410mm
  • Frame Material
    Sheet Steel
  • Fixed Castor Diameter
    125mm
  • Additional Features
    Lockable
  • Lock Type
    Central Locking
  • Door Height
    360mm
  • Load Capacity
    270kg
  • Drawer Height
    4x75mm
  • Drawer Load Capacity
    30kg
  • Number of Doors
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome