Vertical Pull-Out Cupboard, With 4 Drawers, Light Grey

Order Code: ZT2708269S

£4,199.99 Inc VAT (20%)


Description

Vertical pull-out cupboard, with 4 drawers, light grey. Supplied = assembled. Height = 1950 mm. Depth = 600 mm. Width = 1000 mm. Max. cupboard load = 800 kg. Material = sheet steel, powder coated. Design = welded. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Model = without centre partition. Number of vertical drawers = 4 pcs. Max. load per drawer = 200 kg. Guide rails = with drawers on ball bearing telescopic runners. Locks = triple. Opening angle of doors = 180 °. Weight = 191 kg. Product type = vertical pull-out cabinets. More than 7 m² of storage with a minimal space requirement of only 0.6 m². Robust and durable industrial model. Drawers with individual pull out stop. Powder coated sheet steel construction. Body in light grey RAL 7035. Shadow boards which can be used on both sides, on telescopic rails with ball bearing guides. Individual pull-out stops for increased protection against tipping (only 1 drawer can be opened to the front at a time) Height x width x depth 1950 x 1000 x 600 mm. Perforated panel dimensions Height x depth 1630 x 546 mm. Clearance width between two perforated panels with doors opened 140 mm. Also available without hinged doors. Please enquire.

See full description
Specifications for Vertical Pull-Out Cupboard, With 4 Drawers, Light Grey
  • Design
    Welded
  • Door Colour
    Light Grey
  • Drawer Load Capacity
    200kg
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Product Type
    Vertical Pull-Out Cabinets
  • Material
    Sheet Steel, Powder Coated
  • Door Opening Angle
    180°
  • Cupboard Load Capacity
    800kg
  • Height
    1950mm
  • Weight
    191kg
  • Locks
    Triple
  • Model
    without Centre Partition
  • Width
    1000mm
  • Number of Drawers
    4
  • Depth
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome