Vertical Pull-Out Cupboard, With Partition, 2 Drawers, Light Grey/Gentian Blue

Order Code: ZT2682598S

£3,099.99 Inc VAT (20%)


Description

Vertical pull-out cupboard, with partition, 2 drawers, light grey/gentian blue. Supplied = assembled. Height = 1950 mm. Depth = 600 mm. Width = 1000 mm. Max. cupboard load = 700 kg. Body colour = light grey. Door colour = gentian blue. Model = with centre partition. Number of vertical drawers = 2 pcs. Max. load per drawer = 150 kg. Max. shelf load = 30 kg. Weight = 117.18 kg. Product type = vertical pull-out cabinets. More than 7 m² of storage with a minimal space requirement of only 0.6 m². Can be individually fitted with shelves and drawers. Perforated panels for clearly organised tool storage with EUROKRAFT tool holders (accessories) Sturdy powder coated steel construction. Body light grey RAL 7035. Doors gentian blue RAL 5010. Perforated panels on telescopic slides for use on both sides. The cupboards must be fixed to a wall to increase the anti-tipping properties. Perforated panel dimensions Height x width 1630 x 546 mm. Clearance width between two perforated panels with doors fully opened 205 mm. The cupboards must be fixed to a wall to increase the anti-tipping properties. Clearance width between two perforated panels: with 3 drawers 205 mm, with 4 drawers 140 mm. Shelves and drawers are not supplied complete - please select them under accessories and include with your order. Your advantage More than 7 m² of storage with a minimal space requirement of only 0.6 m²

See full description
Specifications for Vertical Pull-Out Cupboard, With Partition, 2 Drawers, Light Grey/Gentian Blue
  • Door Colour
    Gentian Blue
  • Drawer Load Capacity
    150kg
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Product Type
    Vertical Pull-Out Cabinets
  • Width
    1000mm
  • Weight
    117.18kg
  • Model
    with Centre Partition
  • Shelf Capacity
    30kg
  • Height
    1950mm
  • Cupboard Load Capacity
    700kg
  • Depth
    600mm
  • Number of Drawers
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome