Vertical pull-out cupboard, without partition, 3 drawers, light grey/gentian blue. Supplied = assembled. Height = 1950 mm. Depth = 600 mm. Width = 1000 mm. Max. cupboard load = 700 kg. Body colour = light grey. Door colour = gentian blue. Model = without centre partition. Number of vertical drawers = 3 pcs. Max. load per drawer = 150 kg. Max. shelf load = 30 kg. Weight = 124.4 kg. Product type = vertical pull-out cabinets. More than 7 m² of storage with a minimal space requirement of only 0.6 m². Can be individually fitted with shelves and drawers. Perforated panels for clearly organised tool storage with EUROKRAFT tool holders (accessories) Sturdy powder coated steel construction. Body light grey RAL 7035. Doors gentian blue RAL 5010. Perforated panels on telescopic slides for use on both sides. The cupboards must be fixed to a wall to increase the anti-tipping properties. Perforated panel dimensions Height x width 1630 x 546 mm. Clearance width between the perforated panels when doors are completely open: with 3 drawers: 205 mm with 4 drawers: 140 mm The cupboards must be fixed to a wall to increase the anti-tipping properties. Clearance width between two perforated panels: with 3 drawers 205 mm, with 4 drawers 140 mm. Your advantage More than 7 m² of storage with a minimal space requirement of only 0.6 m²