Wall Mounted Cupboard For The Workshop - HxWxD 600 X 800 X 320mm - Solid Panel Doors, With 2 Shelves + 2 Drawers, Light Grey RAL 7035

Order Code: ZT2734554S

£639.99 Inc VAT (20%)


Description

Wall mounted cupboard for the workshop, HxWxD 600 x 800 x 320 mm, solid panel doors, with 2 shelves + 2 drawers, light grey RAL 7035. Supplied = assembled. Height = 600 mm. Width = 800 mm. Depth = 320 mm. Number of shelves = 2 pcs. Number of drawers = 2 pcs. Body colour = light grey RAL 7035. Front colour = light grey RAL 7035. Material = sheet steel, powder coated. Door type = solid panel door. Lock type = cylinder lock. Weight = 20.4 kg. Feature = lockable. Product type = wall mounted cupboards for the workshop. Create additional storage space even if floor space is limited. Available in five different models. With solid panel or vision panel doors. Robust powder coated sheet steel construction with bore holes in the rear wall for wall mounting (mounting materials not included in the delivery) Lockable with cylinder lock. Body always in light grey RAL 7035. Doors optionally in three colours. Vision panel doors with impact resistant acrylic glass inserts.

See full description
Specifications for Wall Mounted Cupboard For The Workshop - HxWxD 600 X 800 X 320mm - Solid Panel Doors, With 2 Shelves + 2 Drawers, Light Grey RAL 7035
  • Number of Drawers
    2
  • Door Type
    Solid Panel Door
  • Body Colour
    Light Grey
  • Number of Shelves
    2
  • Supplied
    Assembled
  • Material
    Sheet Steel, Powder Coated
  • Width
    800mm
  • Lock Type
    Cylinder Lock
  • Depth
    320mm
  • Additional Features
    Lockable
  • Height
    600mm
  • Front Colour
    Light Grey
  • Weight
    20.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome