Wall Mounted Cupboard With Front Flap, HxWxD 350 X 680 X 280mm, For Mounting On Perforated Panels

Order Code: ZT2737222S

£259.99 Inc VAT (20%)


Description

Wall mounted cupboard with front flap, HxWxD 350 x 680 x 280 mm, for mounting on perforated panels. Supplied = flat pack. Height = 350 mm. Width = 680 mm. Depth = 280 mm. Body colour = light grey RAL 7035. Front colour = charcoal RAL 7016. Material = steel, powder coated. Door type = front flap. Number of doors = 1 pcs. Weight = 9.5 kg. Product type = workshop cupboard systems. Additional storage space, e.g. above workstations. Can be mounted on walls or perforated panels above workbenches. Front flap with gas pressure cylinders. Powder coated steel construction. Body light grey RAL 7035, fronts charcoal RAL 7016. Flap with gas pressure cylinder. Mounted on perforated panel or to the wall. Max. load 15 kg. The fastening material depends on the nature of the wall and is therefore not included in the delivery. HxWxD 350 x 680 x 280 mm. This item is a component of a modular workshop cupboard system. Put together your very own workshop of your dreams, or order a preconfigured complete offer. All items can be found under Combinations.

See full description
Specifications for Wall Mounted Cupboard With Front Flap, HxWxD 350 X 680 X 280mm, For Mounting On Perforated Panels
  • Product Type
    Workshop Cupboard Systems
  • Material
    Steel, Powder Coated
  • Door Type
    Front Flap
  • Body Colour
    Light Grey
  • Supplied
    Flat Pack
  • Weight
    9.5kg
  • Height
    350mm
  • Front Colour
    Charcoal
  • Width
    680mm
  • Number of Doors
    1
  • Depth
    280mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome