Wall Mounted Tool Cupboard - Perforated Inside Door Panels With 2 Additional Panels - Gentian Blue RAL 5010

Order Code: ZT2744946S

£699.99 Inc VAT (20%)

Currently unavailable

Description

Wall mounted tool cupboard, perforated inside door panels with 2 additional panels, gentian blue RAL 5010. Supplied = assembled. Height = 700 mm. Width = 925 mm. Depth = 300 mm. Body colour = light grey RAL 7035. Front colour = gentian blue RAL 5010. Material = sheet steel, powder coated. Internal fittings = rear wall with perforated panels. Door type = hinged door. Door version = with perforated panel + 2 additional panels. Lock type = cylinder lock. Weight = 20.8 kg. Feature = lockable. Product type = wall mounted cupboards for the workshop. With perforations - suitable for EUROKRAFT tool holders. Orderly storage of tools and small parts. Prepared for wall mounting. Robust sheet steel construction. Lockable with cylinder lock. Body light grey RAL 7035. Hinged doors. Prepared for wall mounting. Fastening materials not included with delivery.

See full description
Specifications for Wall Mounted Tool Cupboard - Perforated Inside Door Panels With 2 Additional Panels - Gentian Blue RAL 5010
  • Door Type
    Hinged Door
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Material
    Sheet Steel, Powder Coated
  • Depth
    300mm
  • Additional Features
    Lockable
  • Width
    925mm
  • Lock Type
    Cylinder Lock
  • Front Colour
    Gentian Blue
  • Weight
    20.8kg
  • Height
    700mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome