Workshop Cupboard System With Hinged Door And Drawer Base Cupboard - WxD 1360 X 460mm

Order Code: ZT2733420S

£1,529.99 Inc VAT (20%)


Description

Workshop cupboard system with hinged door and drawer base cupboard, WxD 1360 x 460 mm, light grey/charcoal. Supplied = flat pack. Width = 1360 mm. Depth = 460 mm. Max. drawer load = 35 kg. Number of drawers = 5 pcs. Drawer height = 1x74, 4x153 mm. Drawer extension = 100%. Body colour = light grey RAL 7035. Front colour = charcoal. Material = steel, powder coated. Number of doors = 2 pcs. Number of shelves = 1 pcs. With drawer cupboard, double door cupboard, worktop, perforated panel and 2 wall mounted cupboards. Powder coated steel construction. Body in light grey RAL 7035, fronts in charcoal RAL 7016. Consisting of - 1 x drawer base cupboard with 5 drawers: with ball bearing mounted telescopic guides, HxWxD 910 x 380 x 460 mm - 1 x hinged door base cupboard: includes 1 drawer, upper side open with cylinder lock, HxWxD 910 x 680 x 460 mm - 1 x Multiplex worktop for 2 base cupboards - 2 x wall mounted cupboard with front flap: flap with gas pressure cylinder - 2 x perforated panel: HxW 1052 x 614 mm - 1 x perforated panel connector: LxW 1420 x 65 mm - 2 x perforated panel end connector: LxW 1420 x 32 mm Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request.

See full description
Specifications for Workshop Cupboard System With Hinged Door And Drawer Base Cupboard - WxD 1360 X 460mm
  • Number of Drawers
    5
  • Material
    Steel, Powder Coated
  • Body Colour
    Light Grey
  • Number of Shelves
    1
  • Supplied
    Flat Pack
  • Drawer Height
    1x74, 4x153mm
  • Drawer Extension
    1
  • Width
    1360mm
  • Front Colour
    Charcoal
  • Drawer Load Capacity
    35kg
  • Number of Doors
    2
  • Depth
    460mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome