Worktop, Solid Beech, 1 Corner Panel

Order Code: ZT2719774S

£209.99 Inc VAT (20%)


Description

Worktop, solid beech, 1 corner panel. Supplied = assembled. Material = solid beech, interlocking glued. Height = 40 mm. Width = 950 mm. Depth = 700 mm. Weight = 13.1 kg. Product type = accessories. Ideal for the distribution of tools and materials. Variable, modular system for custom solutions. Fit out one or more cupboards with a full length worktop (self-assembly) Max. two part panel width 4260 mm (one part panel max. 4000 mm) Solid beech worktop, interlocking glued, 40 mm thick.

See full description
Specifications for Worktop, Solid Beech, 1 Corner Panel
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Material
    Solid Beech, Interlocking Glued
  • Weight
    13.1kg
  • Depth
    700mm
  • Height
    40mm
  • Width
    950mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome