Worktop, Solid Beech, For 1 Cupboard

Order Code: ZT2719855S

£259.99 Inc VAT (20%)


Description

Worktop, solid beech, for 1 cupboard. Supplied = assembled. Material = solid beech, interlocking glued. Height = 40 mm. Width = 1065 mm. Depth = 700 mm. Weight = 21.4 kg. Product type = accessories. Ideal for the distribution of tools and materials. Variable, modular system for custom solutions. Fit out one or more cupboards with a full length worktop (self-assembly) Max. two part panel width 4260 mm (one part panel max. 4000 mm) Solid beech worktop, interlocking glued, 40 mm thick.

See full description
Specifications for Worktop, Solid Beech, For 1 Cupboard
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Material
    Solid Beech, Interlocking Glued
  • Width
    1065mm
  • Weight
    21.4kg
  • Depth
    700mm
  • Height
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome