1100-01 58 Piece Mechanic Tool Set

Order Code: ZT2657694S

£649.99 Inc VAT (20%)


Description

This essential 58-Piece Mechanic Tool Set from Gedore® delivers a comprehensive collection of professional grade tools to handle most applications.

Features and Benefits
• Designed for professional grade applications
• Case features foam inserts and pockets for organised tool storage
• Robust case is splash-resistant for tool protection
• Compatible with Sortimo® interlocking storage systems for convenience

Contents
• 1/2in. reversible ratchet No. 1993 U-20
• 1/2in. extension no. 1990-10, 250 mm
• 1/2in. universal joint No. 1995
• 1/2in. socket wrench insert No. 19, 9,5, SW 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm
• Adjustable open-end wrench No. 60 CP 8, 8in.
• Universal Pliers No. 142 10 JC, 10in.
• 2-component handle power side cutter No. 8316-160 JC, 160mm
• 2C-Handle Multiple Pliers No. 8133-180 JC, 180mm
• 2C handle engineer's hammer No. 600 H-500, 500g
• Bricklayer's chisel No. 110-256, 250mm x 16mm
• Control cabinet key UNIVERSAL No. 45 S, for control cabinets and locks
• Miniature LED light No. TFK 649
• Hinged base No. E-649 F for LED light No. TFK 649
• Cable knife No. 0063-08, blade L. 80mm
• Offset screwdriver set No. H 42-10, hexagon, SW 1.3mm, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
• Offset screwdriver No. SCL 43 TX-80, T9, T10, T15, T20, T25, T30, T40
• VDE Screwdriver set No. VDE 2170-2160 PH-077 Slot 2.5, 4, 5.5, cross recess PH 0 1 2
• Voltage Detector Slot No. 4615 3, 220V -250V, 3mm
• Wooden folding rule No. 4533-2, 2m
• Warding file set no. 8728, flat file, triangular, square, half-round, round file
• GEDORE L-BOXX® 136 No. 1100 L

See full description
Specifications for 1100-01 58 Piece Mechanic Tool Set
  • MFR Part No.
    2658194
  • Kit Type
    Mechanics
  • Insulated
    No
  • Number of Pieces
    58

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome