1100-02 36 Piece Electrician Set

Order Code: ZT2657696S

£719.99 Inc VAT (20%)


Description

Designed specifically for professional electricians, the 36-Piece Electrician's Tool Set contains a range of insulated tools suitable tools for dealing with wiring and electrics complete with a stackable case.

Features and Benefits
• Professional grade tools for use by professionals
• Case features foam inserts and pockets for organisation
• Case is strong and splash-resistant for protection
• Compatible with Sortimo® interlocking storage systems

Contents
• Pliers No. 142 10 JC, 10in.
• Wire stripper No. 8097, automatic
• Multiple Pliers No.8133-180 JC
• Bricklayer's chisel No. 110-256 250mm x16mm
• Electrician's chisel No. 112-2510 4kt 250mm x10mm x 7mm
• Engineer's hammer No. 600 H-500, 500g
• Adjustable open-end wrench No. 60 CP 8, 8"
• 180mm 2C-Handle
• VDE side cutter No. VDE 8314-160 H, 160mm
• VDE Flat nose pliers No. VDE 8132-200 H, 200mm
• VDE Flat Nose Pliers No. VDE 8132 AB-200 H angled 200mm
• VDEWire stripper No. VDE 8098-160 H, 160mm
• VDE cable cutter No. VDE 8094, 200mm
• Universal Cable Knife No. 4528, Blade-L. 50mm
• Electrical insulating tape no. 4629, tape L.10m
• Spatula No. 0175-06, sheet B. 60mm
• Offset screwdriver No. H 42-10, hexagon SW 1.3mm, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
• VDE Screwdriver set No. VDE 2170-2160 PH-077, slot 2.5mm, 4mm, 5.5mm, 6.5mm, cross recess PH 0 1 2
• Voltage Detector Slot No. 4615 3, 220-250 V, 3mm
• Voltage Detector Slot No. VDE 4616.12-1000 V, 3 mm
• Switch cabinet key ELEKTRO No. 45 E
• Wooden folding rule No. 4533-2, 2m
• GEDORE L-BOXX® 136 No. 1100L

See full description
Specifications for 1100-02 36 Piece Electrician Set
  • MFR Part No.
    2658208
  • Insulated
    Yes
  • Number of Pieces
    36
  • Kit Type
    Electricians

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome