1100-03 44 Piece Installation Tools Set

Order Code: ZT2657692S

£1,019.99 Inc VAT (20%)


Description

This comprehensive 44-Piece Installation Tool Set from Gedore® is ideal for installation tasks including plumbing and heating systems. The professional grade tools are designed for use in heavy-duty environments and come complete with a storage case that allows for excellent organisation.

Features and Benefits
• Designed for use in professional trade applications
• Case features foam inserts and pockets for convenient storage
• Durable case is also splash-resistant to protect tools
• Compatible with the Sortimo® interlockable storage system for convenience

Contents
• Open-end wrench with ring ratchet No. 7 R, SW 10mm, 13mm, 17mm, 19mm, 24mm
• High-performance three-point pipe wrench ECK-SCHWEDE-snap No. 100 1.1/2, 1.1/2in.
• Universal Pliers No. 142 10 TL, 10in.
• Fitting wrench no. 322000, 260mm
• Pipe cutter No. 232001, Ø 4mm -32mm
• Pipe cutter No. 225011, stainless steel Ø 6mm -35mm
• Miniature pipe cutter MINI-QUICK No. 231000, Ø 4mm -16mm
• Cock block wrench set No. 381000 with extension 1/2in. No. 1990-5
• Combination StepWrench No. 380100, with 5 graduations 3/8in. - 1in.
• Engineer's hammer ROTBAND-PLUS No. 600 H-500 with hickory handle, 500g
• Bricklayer's chisel No. 110-256, 250mm x 16mm
• Offset screwdriver No. SCL 43 TX-80, T9 T10 T15 T20 T25 T30 T40
• Wooden folding rule No. 4533-2, 2m
• VDE Screwdriver set No. VDE 2170-2160 PH-077, slot 2.5mm, 4mm, 5.5mm, 6.5mm, cross recess PH 0 1 2
• GEDORE L-BOXX® 136 No. 1100 L

See full description
Specifications for 1100-03 44 Piece Installation Tools Set
  • MFR Part No.
    2658216
  • Number of Pieces
    44
  • Kit Type
    Engineers
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome