1100-1.30 Internal Extractor/Puller Set

Order Code: ZT2657695S

£549.99 Inc VAT (20%)


Description

This comprehensive Internal Extractor/Puller Set from Gedore® ensures the safe and easy removal of tightly packed bearings complete with a robust and stackable case for easy storage.

Features and Benefits
• Designed for use in a professional working environment
• Case features foam inserts and pockets to keep tools organised
• Robust case is splash-resistant to protect tools in all conditions

Contents
• Internal extractor No. 1.30/2. 12mm -15mm
• Internal extractor No. 1.30/3. 15mm -19mm
• Internal extractor No. 1.30/4. 19mm -25mm
• Internal extractor No. 1.30/4A, 25mm -30mm
• Internal extractor No. 1.30/45, 30mm -35mm
• 7,2, Counter support No. 1.36/1 for 1.30/0 - 1.30/5
• Sliding hammer No. 1.35/2, 500mm, 1.7kg
• GEDORE L-BOXX® 136 No. 1100 L

See full description
Specifications for 1100-1.30 Internal Extractor/Puller Set
  • MFR Part No.
    2836041
  • Insulated
    No
  • Kit Type
    Mechanics
  • Number of Pieces
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome