534 A3 Self-Sharpening Guillotine

Order Code: ZT4975903S

£152.99 Inc VAT (20%)


Description

Dahle 534 A3 Self-Sharpening Guillotine - Cutting Length 460mm/Cutting Capacity 1.5mm (15 sheets) - D53421249

Specifications for 534 A3 Self-Sharpening Guillotine
  • Product Type
    Guillotines
  • Colour
    Blue
  • Size
    A3
  • Cut Capacity
    15 Sheets
  • Length of Cut
    460mm
  • Weight
    4.9kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome