0
1
2
3

Chainsaw Blade Sharpener - Quick Locating 85W

Order Code: ZT1230599P

£62.99 Inc VAT (20%)


Description

Quick, easy and safe way to sharpen a chainsaw blade. Fitted with a ± 35° tilting vice. Will bring life back to blade, enabling safer cutting and limiting snagging.

Specifications for Chainsaw Blade Sharpener - Quick Locating 85W
  • MFR Part No.
    SMS2002C
  • Weight
    2.5kg
  • Wheel Diameter
    100mm
  • Consumable Parts
    SMS2002C.B - Sharpening Blade
  • Angle Adjustment
    35
  • Free Speed
    4800rpm
  • Motor Power
    85W - 230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome