Electric Chainsaw Sharpener 85W 230V FPPCHAINSS

Order Code: ZT1283729P

£44.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Faithfull Power Plus Electric Chainsaw Sharpener - No need to replace your chainsaw chain or send it away to be sharpened. The Faithfull electric chainsaw sharpener restores blunt chainsaw blades quickly and efficiently with no more tedious filing. The chainsaw sharpener is easy to set up and easy to use. It will sharpen chains from both electric and petrol chainsaws of various sizes. A simple to operate chain guide and angle adjustment system guarantee the correct sharpening angle and depth of each tooth. The grinding angle can be easily adjusted to accommodate the various sharpening angles required for the most popular chainsaw blade types. The stone is designed for use on 3/8 inch pitch chains, both regular and low profile. This is the most common chain size. Powerful 85 watt motor (230v / 50hz) Fitted with an approved plug Complete with grinding wheel Adjustable chain guide with angle gauge Bench mounting bolt holes Can be use on electric and petrol chainsaw chains Replacement grinding wheel also available FPPCHAINSSW

See full description
Specifications for Electric Chainsaw Sharpener 85W 230V FPPCHAINSS
  • MFR Part No.
    FPPCHAINSS
  • Type
    Chainsaw
  • Sharpener Type
    Chainsaw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome