0
1
2

Multi-Sharp Chainsaw Sharpening Kit 4.00mm (5/32in) ATT1702

Order Code: ZT1463721S

£15.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Multi-Sharp Chainsaw Sharpening Kit restores a sharp new cutting edge to the cutters of the chainsaw, without having to remove the chain. The kit includes a depth gauge and a flat file to maintain the right cutter-to-depth guide height, which is essential for correct chain saw operation. The sharpener/file is 4.0mm (5/32in) in size for chainsaws with a pitch of 1/4in, and 3/8in mini/low profile. This size fits most domestic chainsaws. Suitable for the following makes Black & Decker, Bosch, Champion, Husqvarna, McCulloch, Partner, Makita, Mountfield, Hitachi, Performance Power, Poulain, Remington, Ryobi, Sovereign, Stihl and most other makes. Specifications Size 4.0mm (5/32in). Pitch 1/4 or 3/8in.

See full description
Specifications for Multi-Sharp Chainsaw Sharpening Kit 4.00mm (5/32in) ATT1702
  • MFR Part No.
    ATT1702
  • Type
    Chainsaw
  • Sharpener Type
    Chainsaw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome