Multi-Sharp Dual Purpose Drill Bit & Tool Sharpener ATT2001
0
1
2
3
4
5
6
7

Multi-Sharp Dual Purpose Drill Bit & Tool Sharpener ATT2001

Order Code: ZT1463864S

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 +£25.376%

Order by 12pm, get it Tomorrow
Schedule order and save 5% now

Description

The Multi-Sharp ATT2001 Dual Purpose Sharpener will accurately sharpen HSS and masonry bits, (including 2 and 4 edged bits and SDS Plus Bits) and Brad centre point bits. The grinding jig accurately positions each type of bit over the wheels (aluminium oxide and silicon carbide), and grinds the correct tip and relief angles. Can be powered by any electric drill. It also re-edges and re-sharpens scribers, bradawls, punches, cold chisels and TCT tile and laminate cutters. Fits any power drill. Drill Bit Capacity 3-13mm. Long life, high quality Aluminium Oxide and Silicon Carbide wheels sharpen at least 150 HSS/Wood bits and 75 Masonry/SDS+ bits respectively (based on 6.5mm dia.). Grinding wheels are replaceable. Also re-edges, resharpens small tools scribers, bradawls, punches, cold chisels, TCT laminate/tile cutters.

See full description
Specifications for Multi-Sharp Dual Purpose Drill Bit & Tool Sharpener ATT2001
  • MFR Part No.
    ATT2001
  • Type
    Sharpener
  • Sharpener Type
    Sharpener