0
1
2
3
4
5
6

Multi-Sharp MS1501 4- in-1 Garden Tool Sharpener ATT1501

Order Code: ZT1463792S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 - 19£11.6910%
20 +£11.0415%

Order by 2pm, get it Tomorrow

Description

The Multi-Sharp MS1501 4-in-1 Garden Tool Sharpener, sharpens anvil blade secateurs/pruners and loppers pruning knives weed knives grass hooks and scythes. Also sharpens household and pocket knives. Simply place the guard over the cutting edge and draw the sharpener across the blade. The diamond honed tungsten carbide cutters quickly bring back an extremely sharp edge in minutes. Not suitable for scalloped/serrated edges. Specifications Weight 0.064kg (2.26oz). Dimensions 0.26 & times 0.12 & times 0.03m.

See full description
Specifications for Multi-Sharp MS1501 4- in-1 Garden Tool Sharpener ATT1501
  • MFR Part No.
    ATT1501
  • Type
    Garden Tool
  • Sharpener Type
    Garden Tool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome