Industrial Crate, 3 Runners, Grey

Order Code: ZT3149026S

£819.99 Inc VAT (20%)


Description

Industrial crate, 3 runners, grey. Supplied = assembled. Capacity = 610 l. Material = polyethylene. External width = 1000 mm. External length = 1200 mm. External height = 760 mm. Internal width = 920 mm. Internal length = 1120 mm. Internal height = 600 mm. Colour = grey. Feature = stackable. Max. load = 450 kg. Stacking load = 3500 kg. Stacking load static = 3500 kg. External width at base = 1000 mm. External length at base = 1200 mm. Internal width at base = 920 mm. Internal length at base = 1120 mm. Weight = 37 kg. Fittings = 3 runners, walls and base closed. Ideal for storage and transport. Easy to clean. Stackable and nestable. Space-saving, dependable, injection moulded using virgin HD-PE material, and extremely sturdy.

See full description
Specifications for Industrial Crate, 3 Runners, Grey
  • Colour
    Grey
  • Internal Width
    920mm
  • External Height
    760mm
  • Material
    Polyethylene
  • External Length
    1200mm
  • External Width
    1000mm
  • Internal Length
    1120mm
  • Internal Height
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome