Star Carrier Extendable Transport Dolly, LxW 1010 X 370 mm, Max. Load 200 kg

Order Code: ZT3148166S

£159.99 Inc VAT (20%)


Description

STAR CARRIER EXTENDABLE transport dolly, LxW 1010 x 370 mm, max. load 200 kg. Supplied = assembled. Max. load = 200 kg. Platform length = 1010 mm. Platform width = 370 mm. Loading height = 145 mm. Length = 1010 mm. Width = 370 mm. Height = 145 mm. Platform material = beech multiplex. Platform colour = natural. Wheel fittings = 4 swivel castors. Wheel type = polyurethane. Wheel diameter = 100 mm. Wheel bearing = roller bearing. Number of handles = 3 pcs. Handle type = drawbar and recessed handles. Weight = 8.83 kg. Product type = transport dollies. Design of castors = castors for hard floors. Panel thickness = 18 mm. Extendable platform made of extremely stable beech multiplex. Four heavy duty, smooth running transport equipment castors for sensitive/hard floor surfaces. Drawbar made of powder coated industrial steel for maximum comfort when in motion. The STAR CARRIER EXTENDABLE transport aid is a new transport aid suitable for versatile use and that comes with many inventive extra features, such as a drawbar made of powder coated industrial steel for maximum comfort when moving and transporting heavy loads. It features a heavy duty platform made of a high quality, extremely stable birch multiplex panel, produced using FSC® certified birch wood. The FSC® certificate is an internationally recognised environmental quality seal. It guarantees that only wood is used for the production of FSC® certified products which originates from sustainable and responsible forestry operations. Clever engineering: the drawbar of the STAR CARRIER EXTENDABLE is equipped with a pleasant soft touch grip. It can be folded in at the bottom of the platform to save space during transport in a luggage compartment or when there is a protruding load. In addition, the powerful transport aid is equipped with an adjustable extension element that can be individually adapted to the length of the goods for transport: simply extend the platform to the required length, adjust the extension element, place the load on top - and start moving! The STAR CARRIER EXTENDABLE transport aid is ideally suited for moving even extremely heavy loads easily and conveniently - in the office, in the workshop, at home, when shopping or moving house. Four high quality light duty castors with non-marking ULTRASOFT running surface ensure non-scratching and streak free mobility on all hard/sensitive floor surfaces. An additional benefit: easy grip handle recesses integrated in the platform area, which can also be used for fixing cargo restraint straps, make convenient transport of the transport aid from and to its place of use possible. Our additional quality hallmark: the transport aids are brand-name products and have been tested for quality, safety and durability. Warning notice: the transport aid is not suitable for carrying persons.

See full description
Specifications for Star Carrier Extendable Transport Dolly, LxW 1010 X 370 mm, Max. Load 200 kg
  • Platform Colour
    Natural
  • Wheel Type
    Polyurethane
  • Wheel Diameter
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome