0
1
2

ToughSystem 2.0 Shallow Internal Tray

Order Code: ZT3287413S

£19.99 Inc VAT (20%)


Description

DEWALT TOUGHSYSTEM™ 2.0 Internal Trays are designed to add space within TOUGHSYSTEM™ 2.0 toolboxes and provide customisable organisation to fit jobsite needs. Tray-positioning latches allow you to hang trays at the top of your toolbox so they don’t interfere with larger tools stored at the bottom. Optimise organisation by stacking trays inside to create customised storage modules within TOUGHSYSTEM™ 2.0 toolboxes.

Easily connect, remove, and carry multiple TOUGHSYSTEM™ trays with double-function, side-carry handles. Combine the shallow and deep trays to customise your storage modules within all TOUGHSYSTEM™ 2.0 products.

One DEWALT TOUGHSYSTEM™ 2.0 Shallow Internal Tray.

Specifications:

Height: 60mm.
Depth: 310mm.
Length: 470mm.

Technical Specs
Height: 60mm.
Depth: 310mm.

See full description
Specifications for ToughSystem 2.0 Shallow Internal Tray
  • Type
    TOUGHSYSTEM 2.0
  • Box Type
    TOUGHSYSTEM
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome