0
1
2
3

Mobi with Docking Station 780 x 415 x 370mm

Order Code: ZT1252365X

£249.99 Inc VAT (20%)


Description

High security steel storage box with Advanced Vaultlock™ system and lockable docking station. Heavy duty steel body with phosphated anti-corrosion protection and reinforced lid. Vaultlock™ system is positioned deep within the box and protected by a hardened steel plate. Two 70mm anti-pick, anti-drill and anti-rust stainless steel disc locks. Drop-down recessed handles with rubber pads for comfortable lifting. Wide mouth drop front for greater access and content visibility. Strong gas support arm for soft open and close lid. Bolt-on lid handle designed to shear off if attacked. Secures to included mountable base plate. 4 reinforced fixing points for easy installation. Independently tested, approved and certified by Sold Secure and Secured by Design. Includes instructions, anti-theft bolts and 3 keys per lock. External size (L x D x H) : 780 x 415 x 370mm. Internal size (L x D x H) : 690 x 325 x 360mm. Weight 32.25kg.

See full description
Specifications for Mobi with Docking Station 780 x 415 x 370mm
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome