0
1
2
3

Outback Secure Tool Storage Box 60kg 1340 x 530 x 490mm

Order Code: ZT1252366X

£439.99 Inc VAT (20%)


Description

High security steel storage box with advanced Vaultlock™ locking system for open-backed vehicles. Safeguards tools against theft and protects against the elements. Once bolted down, tools are kept secure against the bulkhead of the vehicle and to hand whenever needed. Independently tested, approved and certified by Sold Secure and Secured by Design, the UK's police approved standard. Heavy duty 3mm steel body with phosphated anti-corrosion protection and reinforced lid for protection against attacks with crowbars and car jacks. Vaultlock™ locking system positioned deep within the body of the box and protected by a hardened steel plate. Highly effective 70mm anti-pick, anti-drill and anti-rust stainless steel disc lock. Drop-down recessed handles with rubber pads for comfortable lifting. Wide mouth drop front for greater access and visibility of contents. Strong gas support arm for soft open and close lid action. Bolt-on lid handle designed to shear off if attacked. 4 reinforced fixing points for easy installation to the vehicle floor. Includes instructions, anti-theft bolts and 3 keys per lock. External size (L x D x H) : 1335 x 558 x 490mm. Internal size (L x D x H) : 1244 x 430 x 484mm. Weight 60kg.

See full description
Specifications for Outback Secure Tool Storage Box 60kg 1340 x 530 x 490mm
  • Weight
    60kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome