Slim Slider 1000 x 1200 x 227mm
0
1
2
3

Slim Slider 1000 x 1200 x 227mm

Order Code: ZT1252368X

£519.99 Inc VAT (20%)


Description

Wide-base secure drawer for storing and protecting power tools in commercial vehicles. Solid steel construction with phosphated anti-corrosion protection. Slim design maximises vehicle floor space. Takes the weight of other equipment so items can be stacked on top.Heavy duty roller bearings combined with full drawer runners provides smooth action. Vaultlock™ locking system positioned deep within the body of the drawer and protected by a hardened steel plate. Fitted with highly effective 70mm anti-pick, anti-drill and anti-rust stainless steel disc lock. Steel grip handles for easy opening. Slip-resistant surface for stacking other items on top.Floor mounts between wheel arches. 4 reinforced fixing points for easy installation to the vehicle floor. Dividers available as optional extras. Independently tested, approved and certified by Sold Secure and Secured by Design. Includes instructions, anti-theft bolts and 3 keys per lock. External size (L x D x H) : 1000 x 1200 x 227mm. Internal size (L x D x H) : 910 x 1115 x 175mm. Weight 77kg.

See full description
Specifications for Slim Slider 1000 x 1200 x 227mm
  • Weight
    77kg