0
1
2
3

Stacker Secure Tool Storage Box 39kg 910 x 485 x 313mm

Order Code: ZT1252369X

£299.99 Inc VAT (20%)


Description

Highly secure drawer solution for protecting hand and power tools in commercial vehicles. Can be combined with the Van Vault 2 or another Stacker XL to expand storage without using more floor space. Solid steel construction with phosphated anti-corrosion protection. Vaultlock™ locking system positioned deep within the body of the drawer and protected by a hardened steel plate. Fitted with highly effective 70mm anti-pick, anti-drill and anti-rust stainless steel disc lock. Heavy duty roller bearings combined with full drawer runners for smooth action. Pre-drilled fiixoing points for easy installation to the vehicle floor. Soft foam insert protects tools. Steel grip handles for easy opening. Independently tested, approved and certified by Sold Secure and Secured by Design. Includes instructions, anti-theft bolts and 3 keys per lock. External size (L x D x H) : 910 x 485 x 313mm. Internal size (L x D x H) : 885 x 390 x 227mm. Weight 39kg.

See full description
Specifications for Stacker Secure Tool Storage Box 39kg 910 x 485 x 313mm
  • Weight
    39kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome