Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Tool Storage
/
Tool Vaults
Vansafe Storage Box - Small
By Autojack
Order Code:
ZT1002078S
£129.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Add to quotation
View all Tool Vaults
Description
Vansafe Storage Box 765 x 355 x 315
Specifications
Specifications for Vansafe Storage Box - Small
Additional Features
Vehicle Storage Or Also Ideal For Garage, Workshop And Jobsite Use
Colour
White
MFR Part No.
AUT00001
Type
Tool Chest
Depth
750mm
Height
315mm
Length
765mm
Width
355mm
Material
Alloy Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome