Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Machining
Toolmakers Clamps, Pin Vices & Chucks
Pin Chuck Collet Capacity 0.25-2.50mm
By Kennedy
Order Code:
ZT1001825X
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Order by 12pm,
get it
Tomorrow
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/tools-and-machining/toolmakers-clamps-pin-vices-and-chucks/pin-chuck-collet-capacity-0-25-2-50mm/p/ZT1001825X
Add to quotation
Schedule an order and save 5%
View all Toolmakers Clamps, Pin Vices & Chucks
Description
For holding small drills in lathes and larger chucks. With three collets.
Tags:
#BulkDiscount
Specifications
Specifications for Pin Chuck Collet Capacity 0.25-2.50mm
Maximum Capacity
2.50mm
Minimum Capacity
0.25mm
Number of Pieces
4
Material
Hardened Steel
Type
Pin Chuck
Overall Length
60mm
Capacity Range
0.25 to 2.50mm
Vice Type
Pin Vice
Jaw Opening
2.5mm
Overall Material
Steel
Jaw Material
Alloy Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome