AVT100A Torque Wrench 3/8in Drive 2.5-11Nm BRIAVT100A

AVT100A Torque Wrench 3/8in Drive 2.5-11Nm BRIAVT100A

Order Code: ZT1458535SCopy

£139.99 Inc VAT (20%)

Currently unavailable

Description

Required torque loads are set by turning the sleeve until the required setting is opposite the mark. All Britool 3/8in Square torque wrenches indicate with touch, sound and sight when the required torque is reached. This Britool torque wrench range is distinguishable by a length independent mechanism, push through reversible mechanism and a retractable adjustment mechanism, which avoids accidental adjustment. The torque wrench complies with ISO 6789 and is supplied in sturdy plastic storage case. The Britool BRIAVT100A Torque Wrench 3/8in Drive has the following specifications 2.5 to 11 Nm. 2- 8 ft.lb 3/8 inch Square Drive. Length 12 1/2 inch.

See full description
Specifications for AVT100A Torque Wrench 3/8in Drive 2.5-11Nm BRIAVT100A
  • MFR Part No.
    BRIAVT100A
  • Type
    3/8in Drive Wrench
  • Wrench Type
    3/8in Drive Wrench
  • Maximum Capacity
    11Nm
  • Minimum Capacity
    2.5Nm
  • Capacity
    2.5-11Nm