0
1
2
3
4
5
6

Digital Torque Tester 25-500nm

Order Code: ZT3115065S

£899.99 Inc VAT (20%)


Description

Used for testing torque wrenches and screwdrivers of any size, this bench-mounted digital torque tester guarantees repeat accuracy and complete compliance with industry standards.

Features and Benefits
• Easy to read LED display (4-digit)
• Sampling rate of 333SPS
• Delivers an accuracy of +/-1%
• Robust aluminium body for a durable, long-life product
• Four mounting points to ensure secure fixing
• Supplied with an AC power adapter with EU plug and UK mains adapter

Standards
• Calibrated according to BS 7882:2008

Warnings
• Must be securely fastened to a sturdy workbench to ensure correct use

See full description
Specifications for Digital Torque Tester 25-500nm
  • MFR Part No.
    8304
  • Unit Measured
    Lb-Ft
    Kg-M
    In-Lb
  • Torque Measurement Range
    25-500Nm
  • Product Type
    Torque Analyser
  • Accuracy
    +/-1%
  • Display
    Digital

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome