E.406 Angle Adapter

Order Code: ZT1008153X

£149.99 Inc VAT (20%)


Description

E.406
Accuracy: ±2°.
Angular range: 1 - 360°.
Measuring unit: degree.
Accuracy: 0,1°.
Presetting possible of nine angle values.
Memory: 50 values.
Supplied in plastic case with calibration certificate.

See full description
Specifications for E.406 Angle Adapter
  • Drive Type
    Square
  • MFR Part No.
    E.406
  • Torque Measurement Range
    1 - 360°
  • Drive Size
    1/2 in
  • Unit Measured
    Degrees
  • Display
    Digital
  • Product Type
    Angle Adaptor
  • Accuracy
    ±2%

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome